Check Availability
  • LARSON ELECTRONICS LLC 

    25-7/8" x 7-13/64" x 5-27/64" Hazardous Location Linear High Bay Fixture

  • Item # 20LM95
  • Mfr. Model # HALP-EMG-24-3L-T8-PND
25-7/8" x 7-13/64" x 5-27/64" Hazardous Location Linear High Bay Fixture
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LM95
Mfr. Model # HALP-EMG-24-3L-T8-PND
UNSPSC #39111901
Shipping Weight 17.4 lbs
Country of Origin USA *
Light Technology Fluorescent
Standards UL 844 Class 1 Div 2 Groups A,B,C,D; UL 1598A Marine; cUL listed for Canada; T4 Temp; UL 924; Meets USCG Specifications
Fixture Type - High and Low Bay Fixtures Hazardous Location Linear High Bay Fixture
Fixture Voltage 120/277
Max. Fixture Wattage 51.0
Lamp Watts - Fixtures 17.0
Fixture Length 25-7/8"
Fixture Width 7-13/64"
Fixture Height 5-27/64"
Fixture Housing Material Fiberglass, Polyester
Housing Finish White
Fixture Housing Color White
Number of Light Bars 3
Lamp Included Yes
Mounting Pendant
Fixture Temp. Range -40 Degrees to 50 Degrees C
Series HAL
Description/Special Features 2-in-1 Light with Emergency Backup, Non-Corrosive
Item Hazardous Location Lighting Fixtures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms