Check Availability
  • LARSON ELECTRONICS LLC 

    150W LED Cart Temporary Job Site Light, Blue, 12,000 Lumens

  • Item # 31KZ64
  • Mfr. Model # EPL-16C-1MLED
150W LED Cart Temporary Job Site Light, Blue, 12,000 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This temporary job site light features a light head mounted to a unit fabricated from nonsparking aluminum and hardware.
Show More Close
 

Technical Specifications

Item # 31KZ64
Mfr. Model # EPL-16C-1MLED
UNSPSC #39111516
Catalog Page 518
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Temporary Job Site Light
Type - Job Site Lighting Cart
Power Source - Job Site Lighting Corded (AC)
Lumens 12,000
Number of Lamp Heads 1
Cord Length - Job Site Lighting 250 ft.
Max. Extension Height 29"
Light Technology LED
Light Distribution - Job Site Lighting Flood
IP Rating IP67
Safety Rated Class I, Div. 1
Safety Rating Class I, Divisions 1 & 2, Groups C & D; Class II, Divisions 1 & 2, Groups E, F & G; Class III, Divisions 1 & 2; UL 844; UL 1598A; CAN/C22.2 No. 137; CAN/C22.2 No. 250.0; T3B Temperature Rating; IP66; NEMA 4X; Listed for United States & Canada
Voltage 120/277VAC
Lamp Watts 150
Color Blue
Item - Job Site Lighting Temporary Job Site Light
Lamp Included No
Rated Life 60,000 hr.
NEC Cord Designation SOOW
Gauge/Conductor 16/3
NEMA Plug Configuration 5-15P
Guard Type Tempered Glass
Replacement Lamp No
Features -40 to 65 Degrees C Operating Temperature Range, Non sparking aluminum cart mounting
Includes Wheeled Cart, Light Head, Cord, EXP Plug
Standards cETLus, UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms