Check Availability
  • LANDAU 

    Lab Coat, 2XL, Navy, 41-1/4 In. L

  • Item # 6DTN1
  • Mfr. Model # 3155 BNP
Lab Coat, 2XL, Navy, 41-1/4 In. L Lab Coat,2XL,Navy,41-1/4 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DTN1
Mfr. Model # 3155 BNP
UNSPSC #46181532
Shipping Weight 1.1 lbs
Country of Origin Egypt *
Item Lab Coat
Gender Women's
Size 2XL
Fits Chest Size 57-1/2"
Color Navy
Material Polyester/Cotton
Length 41-1/4"
Closure Type Buttons
Fabric Weight 4.5 oz.
Number of Pockets 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Chile , United Kingdom , Ireland and Norway .

This item is restricted for international sale.

Alternate Search Terms