Check Availability
  • LANDAU 

    Lab Coat, L, White, 31-1/2 In. L

  • Item # 6DTL0
  • Mfr. Model # 8708 WWY
  • (1)
Lab Coat, L, White, 31-1/2 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DTL0
Mfr. Model # 8708 WWY
UNSPSC #46181532
Shipping Weight 0.9 lbs
Country of Origin Egypt *
Item Lab Coat
Gender Women's
Size L
Fits Chest Size 48-1/2"
Color White
Material Polyester/Cotton Poplin
Length 31-1/2"
Closure Type Buttons
Fabric Weight 5.5 oz.
Number of Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Chile , United Kingdom , Ireland and Norway .

This item is restricted for international sale.

Alternate Search Terms