Check Availability
  • LAMP 

    Magnetic Non-locking Magnetic Catch, 1-3/4"H x 1-27/64"

  • Item # 5CRU0
  • Mfr. Model # ML-80/WHT
Magnetic Non-locking Magnetic Catch, 1-3/4"H x 1-27/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help prevent accidental cabinet door opening and potential accidents by installing a LampĀ® magnetic door catch on the inside of your cabinet doors. The impregnated magnet grabs hold of the catch to keep the door closed, but allows easy opening, simply give the door a gentle push to disengage the magnet. Includes mounting hardware.
Show More Close
 

Technical Specifications

Item # 5CRU0
Mfr. Model # ML-80/WHT
UNSPSC #31162407
Catalog Page 2012
Shipping Weight 0.06 lbs
Country of Origin Japan *
Item Magnetic Catch
Catch/Latch Type Magnetic
Catch/Latch Opening Action Push
Adjustable No
Locking/Nonlocking Non-locking
Catch/Latch Material Plastic
Catch/Latch Finish White Plastic
Catch/Latch Height 1-3/4"
Catch/Latch Width 1-27/64"
Catch/Latch Depth 13/16"
Pull Force 3.5 lb.
* This product's country of origin is subject to change

Compliance and Restrictions