Check Availability
  • LAMP 

    Magnetic Non-locking Magnetic Catch, 1-3/4"H x 1-27/64"

  • Item # 5CJA7
  • Mfr. Model # ML-80/BLK
Magnetic Non-locking Magnetic Catch, 1-3/4"H x 1-27/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The LampĀ® push-to-open/close catch helps eliminate the need for handles or knobs. Simply push to engage the magnetic catch and hold the door closed, and then push again to release the door, which gently springs open for easy access. Helps prevent the accidents that can happen due to accidental opening. Includes mounting hardware.
Note: For overlay door, allow a 3.5mm (9/64") gap between door and cabinet frame for pushing room.
Show More Close
 

Technical Specifications

Item # 5CJA7
Mfr. Model # ML-80/BLK
UNSPSC #31162407
Catalog Page 2012
Shipping Weight 0.06 lbs
Country of Origin Japan *
Item Magnetic Catch
Catch/Latch Type Magnetic
Catch/Latch Opening Action Push
Adjustable No
Locking/Nonlocking Non-locking
Catch/Latch Material Plastic
Catch/Latch Finish Black Plastic
Catch/Latch Height 1-3/4"
Catch/Latch Width 1-27/64"
Catch/Latch Depth 13/16"
Pull Force 3.5 lb.
* This product's country of origin is subject to change

Compliance and Restrictions