Check Availability
  • LAMP 

    Glass Door Hinge, Weld-On Mounting, 26.4 lb. Load Capacity, 2-1/8" x 1-7/32"

  • Item # 4WEA5
  • Mfr. Model # GH-34/8/CR-P
Glass Door Hinge, Weld-On Mounting, 26.4 lb. Load Capacity, 2-1/8" x 1-7/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made specifically to be used on inset glass and acrylic doors, such as the ones that are found on entertainment centers and cabinets. This medium-size Lamp® hinge swings easily for sure and easy opening and closing, with an extra-wide 270° range of motion to provide additional clearance for even easier access to contents. A sleek hinge cover provides a clean look.
Show More Close
 

Technical Specifications

Item # 4WEA5
Mfr. Model # GH-34/8/CR-P
UNSPSC #31162403
Shipping Weight 0.3 lbs
Country of Origin Japan *
Item Glass Door Hinge
Material Stainless Steel
Finish Chrome
Load Capacity 26.4 lb.
Holes With
Holes per Leaf 2 and 3
Ligature Resistant No
Range of Motion 270 Degrees
Orientation Non Handed
Door Leaf Height 2-1/8"
Frame Leaf Height 2-1/8"
Door Leaf Width 1-39/64"
Frame Leaf Width 1-7/32"
Door Leaf Thickness 0.063"
Frame Leaf Thickness 0.063"
Required Door Thickness 3/16"
Corners Square
Hardware Not Included
Mounting Weld-On
Pin Dia. 5/16"
Pin Material Stainless Steel
Pin Type Nonremovable
* This product's country of origin is subject to change

Compliance and Restrictions