Check Availability
  • LAMP 

    Glass Door Hinge, Weld-On Mounting, 8.8 lb. Load Capacity, 1-11/32" x 1-11/32"

  • Item # 4WDU4
  • Mfr. Model # GH-34/8/S-P
Glass Door Hinge, Weld-On Mounting, 8.8 lb. Load Capacity, 1-11/32" x 1-11/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made specifically to be used on half-overlay glass and acrylic doors, such as the kind that are found on entertainment centers and cabinets, this LampĀ® hinge swings easily for sure and easy opening and closing. Includes all mounting screws and washers.
Show More Close
 

Technical Specifications

Item # 4WDU4
Mfr. Model # GH-34/8/S-P
UNSPSC #31162403
Shipping Weight 0.06 lbs
Country of Origin Japan *
Item Glass Door Hinge
Material Stainless Steel
Finish Stainless Steel
Load Capacity 8.8 lb.
Holes With
Holes per Leaf 3
Ligature Resistant No
Range of Motion 100 Degrees
Orientation Non Handed
Door Leaf Height 1-9/64"
Frame Leaf Height 1-11/32"
Door Leaf Width 1-11/32"
Frame Leaf Width 1-11/32"
Door Leaf Thickness 0.047"
Frame Leaf Thickness 0.047"
Required Door Thickness 5/32"
Corners Rounded
Hardware Included
Mounting Weld-On
Pin Dia. 13/64"
Pin Material Stainless Steel
Pin Type Nonremovable
* This product's country of origin is subject to change

Compliance and Restrictions