Check Availability
  • LAMP 

    Glass Door Hinge, Weld-On Mounting, 8.8 lb. Load Capacity, 1-11/32" x 5/8"

  • Item # 4WDU1
  • Mfr. Model # GH-34/0/CR-P
Glass Door Hinge, Weld-On Mounting, 8.8 lb. Load Capacity, 1-11/32" x 5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made specifically to be used on inset glass and acrylic doors, such as the ones that are found on entertainment centers and cabinets, this LampĀ® hinge swings easily for sure and easy opening and closing. Includes all mounting screws and washers.
Show More Close
 

Technical Specifications

Item # 4WDU1
Mfr. Model # GH-34/0/CR-P
UNSPSC #31162403
Shipping Weight 0.06 lbs
Country of Origin Japan *
Item Glass Door Hinge
Material Stainless Steel
Finish Chrome
Load Capacity 8.8 lb.
Holes With
Holes per Leaf 2
Ligature Resistant No
Range of Motion 100 Degrees
Orientation Non Handed
Door Leaf Height 1-11/32"
Frame Leaf Height 1-11/32"
Door Leaf Width 1-3/16"
Frame Leaf Width 5/8"
Door Leaf Thickness 0.078"
Frame Leaf Thickness 0.078"
Required Door Thickness 5/32"
Corners Rounded
Hardware Included
Mounting Weld-On
Pin Dia. 13/64"
Pin Material Stainless Steel
Pin Type Nonremovable
* This product's country of origin is subject to change

Welcome Sign In