Check Availability
  • LAMP 

    Concealed, Spring Hinge With Holes, Bright Stainless Steel Finish, Rounded Corners, 1-41/64" x 1-57/

  • Item # 4WDT9
  • Mfr. Model # 304B-C46/9
Concealed, Spring Hinge With Holes, Bright Stainless Steel Finish, Rounded Corners, 1-41/64" x 1-57/
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Leaf® concealed hinge for cabinet doors provides a clean look for environments where aesthetics are important and is spring-loaded for self-closing action. 100° opening gives you full access to the contents of your cabinets.
• 9mm overlay
• Mounting hardware included
Show More Close
 

Technical Specifications

Item # 4WDT9
Mfr. Model # 304B-C46/9
UNSPSC #31162403
Shipping Weight 0.15 lbs
Country of Origin Japan *
Item Concealed, Spring Hinge
Material Stainless Steel
Finish Bright Stainless Steel
Load Capacity 15.0 lb.
Holes With
Holes per Leaf 2
Ligature Resistant No
Range of Motion 100 Degrees
Orientation Non Handed
Door Leaf Height 1-1/2"
Frame Leaf Height 1-41/64"
Door Leaf Width 2-11/64"
Frame Leaf Width 1-57/64"
Door Leaf Thickness 0.625"
Frame Leaf Thickness 0.625"
Required Door Thickness 19/32"
Bearing Type Plain
Corners Rounded
Hardware Included
Mounting Half Surface
Pin Material Stainless Steel
Pin Type Nonremovable
* This product's country of origin is subject to change

Welcome Sign In