Check Availability
  • LAMOTTE 

    LCD Turbidity Meter, ISO with 0 to 4000 NTU Turbidity Range

  • Item # 6CAR2
  • Mfr. Model # 1970-ISO
LCD Turbidity Meter, ISO with 0 to 4000 NTU Turbidity Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Waterproof tester determines cloudiness of water; for drinking water, wastewater, and environmental applications.
Show More Close
 

Technical Specifications

Item # 6CAR2
Mfr. Model # 1970-ISO
UNSPSC #47101516
Catalog Page 631
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Turbidity Meter, ISO
Turbidity Range 0 to 4000 NTU
Display LCD
Auto Power Off Yes
Memory 500 Points
Turbidity Resolution 0.01, 0.1 and 1 NTU
Interface USB
Cable Length 1m
Power Source Lithium Rechargeable Batteries
Includes 0, 1, 10 NTU Standards, USB Interface Cable, Wall Charger, Carrying Case and Instructions
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.