Check Availability
  • LAMOTTE 

    Colorimeter Reagent, Nickel, PK50

  • Item # 3VZP3
  • Mfr. Model # 3663-01-SC
Colorimeter Reagent, Nickel, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3VZP3
Mfr. Model # 3663-01-SC
UNSPSC #41115318
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Colorimeter Reagent
Type Nickel
Range 0.1-8.0ppm
Includes Reagent System For 4EVT6 SMART 2 And 3 Colorimeters
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov