Check Availability
  • LAKESIDE 

    Tray Dispenser Cart, Stainless, 20x24x36

  • Item # 2NJZ6
  • Mfr. Model # 996
Tray Dispenser Cart, Stainless, 20x24x36
Qty
  • Web Price
    $1,584.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lakeshore® tray dispensing cart features levels that are adjustable. The platform base stores trays or racks and has corner bumpers. There are brakes on 2 of the swivel casters.
Show More Close
 

Technical Specifications

Item # 2NJZ6
Mfr. Model # 996
UNSPSC #24101506
Catalog Page 1446
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Tray Dispenser Cart
Color Gray
Construction Stainless Steel
Gauge Thickness 20 & 18
Caster Type Swivel
Caster Material Rubber
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions