Check Availability
  • LAKESIDE 

    Meal Delivery Cart, Tray Size (In.): 18 x 26, Silver

  • Item # 2NKJ2
  • Mfr. Model # 6536
Meal Delivery Cart, Tray Size (In.): 18 x 26, Silver
Qty
  • Web Price
    $3,729.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cart has ladder-style ledges. Cart includes corner bumpers and doors that fold out at 270 degrees.
Show More Close
 

Technical Specifications

Item # 2NKJ2
Mfr. Model # 6536
UNSPSC #24101506
Shipping Weight 230.0 lbs
Country of Origin USA *
Item Meal Delivery Cart
Insulated / Uninsulated Uninsulated
Pass-through / Nonpass-through Non-Pass-Through
Material Stainless Steel
Overall Width 25"
Overall Depth 34"
Overall Height 32"
Tray Size 18" x 26"
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Number of Trays 19
Color Silver
Inside Width 21-1/2"
Inside Depth 26-1/8"
Inside Height 60-3/4"
Number of Compartments 1
Number of Menu Clips 0
Number of Doors 1
Caster Dia. 6"
Caster Material Polyurethane
Distance Between Rails 3"
* This product's country of origin is subject to change

Compliance and Restrictions