Check Availability
  • LAKESIDE 

    Meal Delivery Cart, Tray Size (In.): 14 x 18, 15 x 20, Silver

  • Item # 2NKF5
  • Mfr. Model # 831
Meal Delivery Cart, Tray Size (In.): 14 x 18, 15 x 20, Silver
Qty
  • Web Price
    $5,436.34 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lakeside® Stainless Steel Premier series transport and delivery cart features removable ledge panels with corner bumpers. 2 swivel and 2 rigid casters.
Show More Close
 

Technical Specifications

Item # 2NKF5
Mfr. Model # 831
UNSPSC #24101506
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Meal Delivery Cart
Insulated / Uninsulated Uninsulated
Pass-through / Nonpass-through Non-Pass-Through
Material Stainless Steel
Overall Width 35-3/4"
Overall Depth 26-1/8"
Overall Height 56"
Tray Size 14" x 18", 15" x 20"
Caster Configuration (2) Swivel, (2) Rigid
Number of Trays 18
Color Silver
Inside Width 24-3/4"
Inside Depth 31-1/8"
Inside Height 47"
Number of Compartments 1
Number of Menu Clips 0
Number of Doors 1
Caster Dia. 6"
Caster Material Rubber
Distance Between Rails 5"
* This product's country of origin is subject to change

Compliance and Restrictions