Check Availability
  • LAKESIDE 

    Pan & Tray Rack, Open, Stainless, 26x21x62

  • Item # 2XJL5
  • Mfr. Model # 173
Pan & Tray Rack, Open, Stainless, 26x21x62
Qty
  • Web Price
    $1,584.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lakeside® pan and tray cart doubles its tray capacity when half-size trays are used. Product is shipped fully assembled.
Show More Close
 

Technical Specifications

Item # 2XJL5
Mfr. Model # 173
UNSPSC #24101506
Catalog Page 1448
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Pan & Tray Rack
Number of Slots 20
Height 67-1/8"
Load Capacity 300 lb
Construction Stainless Steel
Width 21"
Depth 26-1/4"
Distance Between Shelves 3"
Color Gray
Caster Type Plate
Pan Size 18 x 26, 18 x 13"
* This product's country of origin is subject to change

Welcome Sign In