Check Availability
  • LAKESIDE 

    IV Pole,Steel

  • Item # 460K40
  • Mfr. Model # 4860
IV Pole,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460K40
Mfr. Model # 4860
UNSPSC #42222104
Shipping Weight 21.0 lbs
Country of Origin USA *
Item IV Pole
Style Stand
Material Steel
Color Silver
Height Range 52-1/4" to 102-3/4"
Width 26"
Number of Legs 6
Number of Hooks 2
Weight Capacity 45 lb.
* This product's country of origin is subject to change

Compliance and Restrictions