Check Availability
  • LAKESIDE 

    Food Storage Rack,39-3/4x20-1/2x56 In

  • Item # 39T786
  • Mfr. Model # 693
Food Storage Rack,39-3/4x20-1/2x56 In
Qty
  • Web Price
    $1,064.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lakeside® room service carriers are constructed from durable stainless steel and keep guest meals hot in transit from the kitchen. Folding top handle allows for easy loading and lifting and shelves are removable for easy cleaning. Vent holes in shelves provide heat circulation. Designed to fit most room service tables. Can hold up to 6 carrier boxes.
Show More Close
 

Technical Specifications

Item # 39T786
Mfr. Model # 693
UNSPSC #24101501
Shipping Weight 86.0 lbs
Country of Origin USA *
Item Food Carrier Box Storage Rack
External Dimensions W x D x H 39-3/4 x 20-1/2 x 56"
Material Stainless Steel
Caster Type (2) Swivel, (2) w/Brake
For Use With Solid Fuel Food Carrier Boxes
Includes Flat Shelves w/Non-Slip Pads and 15' Power Cord W/NEMA 5-20p Plug
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms