Check Availability
  • LAKESIDE 

    Fixed Height Work Table, Stainless Steel, 24" Depth, 34" Height, 48" Width,200 lb. Load Capacity

  • Item # 59GV91
  • Mfr. Model # 8393
Fixed Height Work Table, Stainless Steel, 24" Depth, 34" Height, 48" Width,200 lb. Load Capacity
Qty
  • Web Price
    $845.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59GV91
Mfr. Model # 8393
UNSPSC #56111902
Shipping Weight 58.0 lbs
Country of Origin USA *
Work Table Item Fixed Height Work Table
Workbench/Table Surface Material Stainless Steel
Depth 24"
Width 48"
Load Capacity 200 lb.
Height 34"
Color Silver
Workbench/Table Leg Type Straight
Caster Dia. 3"
Edge Type Straight
Top Thickness 18 ga.
Workbench/Table Frame Material Stainless Steel
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Gauge 18
Workbench/Table Adjustment Not Adjustable
Workbench/Table Assembly Assembled
Finish Unfinished
Caster Width 3"
Caster Material Rubber
Workbench/Work Table Type Mobile
Method of Construction Welded
No. of Shelves 0
No. of Drawers 0
* This product's country of origin is subject to change

Compliance and Restrictions