Check Availability
  • LAKESIDE 

    Breakfast Cart, Stainless Steel, Stainless Steel

  • Item # 39T785
  • Mfr. Model # 663
Breakfast Cart, Stainless Steel, Stainless Steel
Qty
  • Web Price
    $3,765.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lakeside® breakfast and snack vending cart is constructed with a convenient overhead shelf and 3 plastic bins that are ideal for grab and go food items. This unit also features an interior storage area for extra food items you might need to restock your cart. The overshelf adjusts 4" up and down. Includes corner bumpers to protect your walls from scuffs and scratches.
Show More Close
 

Technical Specifications

Item # 39T785
Mfr. Model # 663
UNSPSC #24101501
Shipping Weight 369.0 lbs
Country of Origin USA *
Item Breakfast Cart
Color Stainless Steel
Material Stainless Steel
Height 67"
Depth 28-1/4"
Width 54-3/4"
Caster Type (2) Swivel w/Brake, (2) Fixed
Caster Material Cushion Tread
Includes (3) Plastic Bins and Corner Bumper
Green Environmental Attribute Does not Contain Formaldehyde
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Compliance and Restrictions