Check Availability
  • LAKESIDE 

    48" x 11-3/8" x 37-3/8" Stainless Steel Utility Cart with 1000 lb. Load Capacity, Silver

  • Item # 2XJJ4
  • Mfr. Model # 954
48" x 11-3/8" x 37-3/8" Stainless Steel Utility Cart with 1000 lb. Load Capacity, Silver
Qty
  • Web Price
    $2,698.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XJJ4
Mfr. Model # 954
UNSPSC #24101506
Shipping Weight 152.0 lbs
Country of Origin USA *
Item Utility Cart
Load Capacity 1000 lb.
Material Stainless Steel
Gauge 11 & 14
Color Silver
Overall Length 48"
Overall Width 11-3/8"
Overall Height 37-3/8"
Number of Shelves 3
Caster Dia. 5"
Caster Type (2) Rigid, (2) Swivel
Caster Material Cushion
Load Cap. per Shelf 333 lb.
Distance Between Shelves 11-3/8"
Shelf Length 42"
Shelf Width 24"
Handle Included Yes
Lip Height 1-1/2"
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms