Check Availability
  • LAKESIDE 

    41-3/8" x 21-5/8" x 46-3/4" Stainless Steel Utility Cart with 700 lb. Load Capacity, Silver

  • Item # 2XJH6
  • Mfr. Model # 7020
41-3/8" x 21-5/8" x 46-3/4" Stainless Steel Utility Cart with 700 lb. Load Capacity, Silver
Qty
  • Web Price
    $1,437.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XJH6
Mfr. Model # 7020
UNSPSC #24101506
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Utility Cart
Load Capacity 700 lb.
Material Stainless Steel
Gauge 11 & 18
Color Silver
Overall Length 41-3/8"
Overall Width 21-5/8"
Overall Height 46-3/4"
Number of Shelves 2
Caster Dia. 5"
Caster Type (2) Rigid, (2) Swivel
Caster Material Cushion
Load Cap. per Shelf 350 lb.
Distance Between Shelves 18-1/2"
Shelf Length 33"
Shelf Width 21"
Handle Included Yes
Lip Height 1-1/2"
Includes Ergonomic Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms