Check Availability
  • LAKESIDE 

    35-3/8" x 18-5/8" x 46-3/4" Stainless Steel Utility Cart with 700 lb. Load Capacity, Silver

  • Item # 2XJH4
  • Mfr. Model # 7010
35-3/8" x 18-5/8" x 46-3/4" Stainless Steel Utility Cart with 700 lb. Load Capacity, Silver
Qty
  • Web Price
    $1,111.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel kitchen carts feature leg bumpers and 18-ga. shelves that are stain and rust-resistant. Include ergonomic handles. Two 5' swivel and two 8' rigid nonmarking casters.
Show More Close
 

Technical Specifications

Item # 2XJH4
Mfr. Model # 7010
UNSPSC #24101506
Catalog Page 1446
Shipping Weight 53.0 lbs
Country of Origin USA *
Item Utility Cart
Load Capacity 700 lb.
Material Stainless Steel
Gauge 11 & 18
Color Silver
Overall Length 35-3/8"
Overall Width 18-5/8"
Overall Height 46-3/4"
Number of Shelves 2
Caster Dia. (2) 5", (2) 8"
Caster Type (2) Rigid, (2) Swivel
Caster Material Cushion
Load Cap. per Shelf 350 lb.
Distance Between Shelves 18-1/2"
Shelf Length 27"
Shelf Width 18"
Handle Included Yes
Lip Height 1-1/2"
Includes Ergonomic Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms