Check Availability
  • LAKESIDE 

    30-3/4" x 18-3/8" x 33" Stainless steel Utility Cart with 300 lb. Load Capacity, Silver

  • Item # 20VF42
  • Mfr. Model # 322
30-3/4" x 18-3/8" x 33" Stainless steel Utility Cart with 300 lb. Load Capacity, Silver
Qty
  • Web Price
    $364.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lakeside® stainless steel utility cart with 3 shelves features durable unitized electronically-welded stainless steel angle leg design as well as reinforced, hemmed front on stainless steel shelves that adds strength where it is needed most. All-swivel casters provide exceptional maneuverability while the sound deadening panels under the shelves restricts vibration and noise making it well suited for a variety of industries.
Show More Close
 

Technical Specifications

Item # 20VF42
Mfr. Model # 322
UNSPSC #24101501
Catalog Page 1446
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Utility Cart
Load Capacity 300 lb.
Material Stainless steel
Gauge 20
Finish Stainless Steel
Color Silver
Overall Length 30-3/4"
Overall Width 18-3/8"
Overall Height 33"
Number of Shelves 3
Caster Dia. 3-1/2"
Caster Type (4) Swivel
Caster Material Rubber
Load Cap. per Shelf 100 lb.
Distance Between Shelves 12-1/4"
Shelf Length 27"
Shelf Width 18"
Handle Included Yes
Number of Compartments 0
Lip Height 1"
Includes Reinforced Hemmed Front
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms