Check Availability
  • LAKESIDE 

    29"D x 48"W x 39"H Stainless Steel Case Cart, 75 lb. Load Capacity

  • Item # 460K44
  • Mfr. Model # 6935
29"D x 48"W x 39"H Stainless Steel Case Cart, 75 lb. Load Capacity
Qty
  • Web Price
    $4,880.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460K44
Mfr. Model # 6935
UNSPSC #0
Shipping Weight 282.0 lbs
Country of Origin USA *
Item Case Cart
Cabinet Color Silver
Drawer Color No Drawers
Drawer Pull Color Blue
Overall Height 39"
Overall Width 48"
Overall Depth 29"
Material Stainless Steel
Number of Drawers 0
Number of Shelves (1) Adjustable Shelf
Number of Dividers 0
Caster Dia. 6"
Caster Type (2) Swivel, (2) Swivel with Brake
Caster Material TPR
Load Capacity 75 lb.
Caster Width 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms