Check Availability
  • LAKESIDE 

    25"D x 32"W x 46-1/2"H Dual-Wall Steel Medication Cart, 300 lb. Load Capacity

  • Item # 19H272
  • Mfr. Model # C-330-MUS-TW
25"D x 32"W x 46-1/2"H Dual-Wall Steel Medication Cart, 300 lb. Load Capacity
Qty
  • Web Price
    $2,851.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lakeside 3-drawer medication cart features dual-wall steel construction and steel chrome drawer pulls.

• Key lock drawers
• Premium full-swivel casters
• Full extension ball-bearing drawer glides
Show More Close
 

Technical Specifications

Item # 19H272
Mfr. Model # C-330-MUS-TW
UNSPSC #42192404
Shipping Weight 235.0 lbs
Country of Origin USA *
Item Medication Cart
Cabinet Color White
Drawer Color White
Drawer Pull Color Silver
Overall Height 46-1/2"
Overall Width 32"
Overall Depth 25"
Material Dual-Wall Steel
Number of Drawers 3
Number of Shelves 0
Caster Type (4) Swivel, (2) With Locks
Caster Material Polyurethane
Includes (2) 3"H Drawers and (1) 9"H Drawer
Load Capacity 300 lb.
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms