Check Availability
  • LAKELAND 

    Tencate Tecasafe® Plus, Flame-Resistant Coverall with Reflective Trim, Size: 6X

  • Item # 48LZ88
  • Mfr. Model # TSP010L-6
Tencate Tecasafe® Plus, Flame-Resistant Coverall with Reflective Trim, Size: 6X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48LZ88
Mfr. Model # TSP010L-6
UNSPSC #46181508
Shipping Weight 35.0 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall with Reflective Trim
Cuff Style Adjustable Cuff
Color Lime Yellow
Size 6X
Fits Chest Size 64" to 66"
Sleeve Length 39"
Fits Waist Size 68"
Inseam 30"
Material Tencate Tecasafe(R) Plus
Closure Type Zipper
Number of Pockets 6
ATPV Rating 8.4 cal./cm2
Standards ANSI 107-2010 Class 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms