Check Availability
  • LAKELAND 

    Level B (Training Purposes Only) Front-Entry Encapsulated Training Suit, Green, XL, Nylon/PVC Materi

  • Item # 8RT16
  • Mfr. Model # 95493-XL
Level B (Training Purposes Only) Front-Entry Encapsulated Training Suit, Green, XL, Nylon/PVC Materi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8RT16
Mfr. Model # 95493-XL
UNSPSC #46181503
Shipping Weight 6.05 lbs
Country of Origin Mexico *
Item Encapsulated Training Suit
Level B (Training Purposes Only)
Entry Front
Disposable Clothing Size XL
Disposable Clothing Primary Material Nylon, PVC
Series Nylon Training Suits
Ankle Style Elastic with Sock Boot
Closure Type Storm Flap
Cuff Style with Attached Gloves
Color Green
Seam Style Sewn
Chemical Resistant Glove Material Butyl
Inseam 33.75"
Material Nylon/PVC
Sock Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms