Check Availability
  • LAITNER 

    Push Broom Head

  • Item # 38EF65
  • Mfr. Model # 1426P1242
  • (2)
Push Broom Head
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38EF65
Mfr. Model # 1426P1242
UNSPSC #47131615
Shipping Weight 1.98 lbs
Country of Origin USA *
Trim Length 3"
Bristle Color Blue, Gray
Block Size 24"
Item Push Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms