Check Availability
  • LAITNER 

    Push Broom Head

  • Item # 38EF62
  • Mfr. Model # 14351242
Push Broom Head
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38EF62
Mfr. Model # 14351242
UNSPSC #47131615
Shipping Weight 2.26 lbs
Country of Origin USA *
Trim Length 4"
Bristle Color Black
Block Size 24"
Item Push Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms