Check Availability
  • LAITNER 

    Push Broom Head

  • Item # 38EF59
  • Mfr. Model # 14251242
Push Broom Head
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38EF59
Mfr. Model # 14251242
UNSPSC #47131615
Shipping Weight 2.25 lbs
Country of Origin USA *
Trim Length 3"
Bristle Color Gray
Block Size 24"
Item Push Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms