Check Availability
  • LAD-SAF 

    Swaged Cable, Silver, 25 ft.

  • Item # 487R59
  • Mfr. Model # 6104025
Swaged Cable, Silver, 25 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 487R59
Mfr. Model # 6104025
UNSPSC #46182301
Shipping Weight 9.09 lbs
Country of Origin South Korea *
Item Swaged Cable
Weight Capacity 620 lb.
For Use With 3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series
Line Material Galvanized Steel
Hardware Material Galvanized Steel
Color Silver
Length 25 ft.
Visual Load Indicator No
Tensile Strength 15,400 lb.
Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms