Check Availability
  • LAD-SAF 

    Cable Vertical Safety System, 50 ft.

  • Item # 487R56
  • Mfr. Model # 6119050
Cable Vertical Safety System, 50 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 487R56
Mfr. Model # 6119050
UNSPSC #46182301
Shipping Weight 37.96 lbs
Country of Origin USA *
Item Cable Vertical Safety System
Weight Capacity 620 lb.
For Use With Ladder Climbing Systems
Line Material Stainless Steel
Hardware Material Galvanized Steel
Color Silver
Length 50 ft.
Visual Load Indicator No
Tensile Strength 15,400 lb.
Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms