Check Availability
  • LAD-SAF 

    Cable Vertical Safety System, 30 ft.

  • Item # 487R49
  • Mfr. Model # 6118030
Cable Vertical Safety System, 30 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 487R49
Mfr. Model # 6118030
UNSPSC #46182301
Shipping Weight 34.24 lbs
Country of Origin USA *
Item Cable Vertical Safety System
Weight Capacity 620 lb.
For Use With Ladder Climbing Systems
Line Material Galvanized Steel
Hardware Material Galvanized Steel
Color Silver
Length 30 ft.
Visual Load Indicator No
Tensile Strength 15,400 lb.
Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms