Check Availability
  • Lifeline Accessories
  • LAD-SAF 

    Cable Vertical Safety System Bracket, 620 lb. Weight Capacity, Stainless Steel

  • Item # 487R48
  • Mfr. Model # 6116612
Cable Vertical Safety System Bracket,  620 lb. Weight Capacity,  Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 487R48
Mfr. Model # 6116612
UNSPSC #46182302
Shipping Weight 19.48 lbs
Country of Origin USA *
Item Cable Vertical Safety System Bracket
Weight Capacity 620 lb.
For Use With Ladder Climbing Systems
Hardware Material Stainless Steel
Color Silver
Visual Load Indicator No
Standards EN 353-1:2014, CSA Z259.2.5, ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms