Check Availability
  • LACROSSE 

    16"H Men's Rubber Boots, Steel Toe Type, Rubber Upper Material, Black, Size 7

  • Item # 35GT88
  • Mfr. Model # 228260
16"H Men's Rubber Boots, Steel Toe Type, Rubber Upper Material, Black, Size 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35GT88
Mfr. Model # 228260
UNSPSC #46181604
Shipping Weight 6.6 lbs
Country of Origin China *
Item Rubber Boots
Rubber Boot Style Knee
Toe Type Steel
Color Black
Footwear Sole Pattern Trac-Lite
Insulated No
Size 7
Style Number 228260
Gender Men's
Boot Height 16"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard Internal
Standards ASTM F2413-11 M I/75 C/75 MT/75 EH PR
Waterproof Yes
Typical Rubber Boot Application General Use
* This product's country of origin is subject to change

Welcome Sign In