Check Availability
  • LACROSSE 

    16"H Men's Rubber Boots, Steel Toe Type, Rubber Upper Material, Black, Size 14

  • Item # 35GT40
  • Mfr. Model # 101110
16"H Men's Rubber Boots, Steel Toe Type, Rubber Upper Material, Black, Size 14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35GT40
Mfr. Model # 101110
UNSPSC #46181604
Shipping Weight 5.8 lbs
Country of Origin China *
Item Rubber Boots
Rubber Boot Style Knee
Toe Type Steel
Color Black
Footwear Sole Pattern Trac-Lite
Insulated No
Size 14
Style Number 101110
Gender Men's
Boot Height 16"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-11 M I/75 C/75 EH PR
Waterproof Yes
Typical Rubber Boot Application General Use
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms