Check Availability
  • LACROSSE 

    12"H Men's Rubber Boots, Steel Toe Type, Rubber Upper Material, Black, Size 13

  • Item # 35GT72
  • Mfr. Model # 228040
12"H Men's Rubber Boots, Steel Toe Type, Rubber Upper Material, Black, Size 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35GT72
Mfr. Model # 228040
UNSPSC #46181604
Shipping Weight 6.35 lbs
Country of Origin China *
Item Rubber Boots
Rubber Boot Style Mid-Calf
Toe Type Steel
Color Black
Footwear Sole Pattern Trac-Lite
Insulated No
Size 13
Style Number 228040
Gender Men's
Boot Height 12"
Footwear Closure Type Lace Up
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard Internal
Standards ASTM F2413-11 M I/75 C/75 MT/75 EH PR
Waterproof Yes
Typical Rubber Boot Application General Use
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms