Check Availability
  • LACLEDE 

    90 ft. Grade 43 Straight Chain, 5/16" Trade Size, 3900 lb. Working Load Limit, For Lifting: No

  • Item # 34RE02
  • Mfr. Model # 1423-503-06
90 ft. Grade 43 Straight Chain, 5/16" Trade Size, 3900 lb. Working Load Limit, For Lifting: No
Qty
  • Web Price
    $566.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use as a binder chain to help secure loads, this steel chain has greater tensile strength than proof coil. It is also suitable for use in industry, construction, agricultural, and lumbering operations. Not for lifting.

• Ideal for securing loads
• Offers high tensile strength
• Use in industry, construction, agricultural, and lumbering operations
Show More Close
 

Technical Specifications

Item # 34RE02
Mfr. Model # 1423-503-06
UNSPSC #31151607
Shipping Weight 87.0 lbs
Country of Origin USA *
Chain Item Chain
Welding Type Welded
For Lifting No
Chain Link Style Straight
Grade 43
Chain Classification High Test
Trade Size 5/16"
Length 90 ft.
Working Load Limit 3900 lb.
Finish Galvanized
Material Steel
Links per Foot 10 to 11
* This product's country of origin is subject to change

Compliance and Restrictions