Check Availability
  • LACLEDE 

    200 ft. Grade 30 Straight Chain, 3/8" Trade Size, 2650 lb. Working Load Limit, For Lifting: No

  • Item # 48XU46
  • Mfr. Model # 2126-644-06
200 ft. Grade 30 Straight Chain, 3/8" Trade Size, 2650 lb. Working Load Limit, For Lifting: No
Qty
  • Web Price
    $772.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chain is constructed of low-carbon steel, and is ideal for light- to medium-duty use in a wide range of applications. The finish helps to resist corrosion in demanding applications. The chain is not intended for use in overhead lifting applications.

• Low-carbon steel construction
• Ideal for light- to medium-duty use
• Corrosion-resistant finish
• Not for lifting.
Show More Close
 

Technical Specifications

Item # 48XU46
Mfr. Model # 2126-644-06
UNSPSC #31151604
Shipping Weight 240.0 lbs
Country of Origin USA *
Chain Item Chain
Welding Type Welded
For Lifting No
Chain Link Style Straight
Grade 30
Chain Classification Proof Coil
Trade Size 3/8"
Length 200 ft.
Working Load Limit 2650 lb.
Finish Galvanized
Material Steel
Links per Foot 10
Standards NACM
* This product's country of origin is subject to change

Compliance and Restrictions