Check Availability
  • LACLEDE 

    20 ft. Grade 43 Straight Chain, 1/2" Trade Size, 9200 lb. Working Load Limit, For Lifting: No

  • Item # 34RE19
  • Mfr. Model # 1431-320-00
20 ft. Grade 43 Straight Chain, 1/2" Trade Size, 9200 lb. Working Load Limit, For Lifting: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use as a binder chain to help secure loads, this steel chain has greater tensile strength than proof coil. It is also suitable for use in industry, construction, agricultural, and lumbering operations. Not for lifting.

• Ideal for securing loads
• Offers high tensile strength
• Use in industry, construction, agricultural, and lumbering operations
Show More Close
 

Technical Specifications

Item # 34RE19
Mfr. Model # 1431-320-00
UNSPSC #31151607
Shipping Weight 55.0 lbs
Country of Origin USA *
Chain Item Chain
Welding Type Welded
For Lifting No
Chain Link Style Straight
Grade 43
Chain Classification High Test
Trade Size 1/2"
Length 20 ft.
Working Load Limit 9200 lb.
Finish Self Colored
Material Steel
Links per Foot 7.7
* This product's country of origin is subject to change

Compliance and Restrictions