Check Availability
  • LACLEDE 

    20 ft. Grade 30 Straight Chain, 3/16" Trade Size, 800 lb. Working Load Limit, For Lifting: No

  • Item # 46C395
  • Mfr. Model # 2116-515-04
20 ft. Grade 30 Straight Chain, 3/16" Trade Size, 800 lb. Working Load Limit, For Lifting: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chain is constructed of low-carbon steel, and is ideal for light- to medium-duty use in a wide range of applications. The finish helps to resist corrosion in demanding applications. The chain is not intended for use in overhead lifting applications.

• Low-carbon steel construction
• Ideal for light- to medium-duty use
• Corrosion-resistant finish
• Not for lifting.
Show More Close
 

Technical Specifications

Item # 46C395
Mfr. Model # 2116-515-04
UNSPSC #31151607
Catalog Page 0
Shipping Weight 7.04 lbs
Country of Origin USA *
Chain Item Chain
Welding Type Welded
For Lifting No
Chain Link Style Straight
Grade 30
Chain Classification Coil
Trade Size 3/16"
Length 20 ft.
Working Load Limit 800 lb.
Finish Galvanized
Material Steel
Links per Foot 11 to 12
Standards NACM/ASTM A413
* This product's country of origin is subject to change

Welcome Sign In