Check Availability
  • LABPURE 

    Stopper, 36.8mm, Clear, Silicone

  • Item # 26ZU34
  • Mfr. Model # 4120-0008
Stopper, 36.8mm, Clear, Silicone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZU34
Mfr. Model # 4120-0008
UNSPSC #41121710
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Stopper
Neck Size 36.8mm
Material of Construction Silicone
Color Clear
Resists Moisture, Alcohol, Base
Manufacturers Warranty Length 6 mo.
* This product's country of origin is subject to change

Compliance and Restrictions