Check Availability
  • LABPURE 

    Stopper, 22.8mm, Clear, Silicone

  • Item # 26ZU30
  • Mfr. Model # 4120-0004
Stopper, 22.8mm, Clear, Silicone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZU30
Mfr. Model # 4120-0004
UNSPSC #41121710
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Stopper
Neck Size 22.8mm
Material of Construction Silicone
Color Clear
Resists Moisture, Alcohol, Base
Manufacturers Warranty Length 6 mo.
* This product's country of origin is subject to change

Compliance and Restrictions