Check Availability
  • LABPURE 

    Stopper, 15.7mm, Clear, Silicone

  • Item # 26ZU27
  • Mfr. Model # 4120-0001
Stopper, 15.7mm, Clear, Silicone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZU27
Mfr. Model # 4120-0001
UNSPSC #41121710
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Stopper
Neck Size 15.7mm
Material of Construction Silicone
Color Clear
Resists Moisture, Alcohol, Base
Manufacturers Warranty Length 6 mo.
* This product's country of origin is subject to change

Compliance and Restrictions