Check Availability
  • LABPURE 

    Stopper, 22.2mm, Clear, Silicone, PK10

  • Item # 26ZU23
  • Mfr. Model # DX263027-10
Stopper, 22.2mm, Clear, Silicone, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZU23
Mfr. Model # DX263027-10
UNSPSC #41121710
Shipping Weight 0.31 lbs
Country of Origin France *
Item Stopper
Neck Size 22.2mm
Material of Construction Silicone
Color Clear
Resists Moisture, Alcohol, Base
Manufacturers Warranty Length 6 mo.
* This product's country of origin is subject to change

Compliance and Restrictions