Check Availability
  • LABPURE 

    Closure, 29mm, Rubber, PK5

  • Item # 29PF18
  • Mfr. Model # DX407030-05
Closure, 29mm, Rubber, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PF18
Mfr. Model # DX407030-05
UNSPSC #24122004
Shipping Weight 0.25 lbs
Country of Origin France *
Item Closure
Neck Size 29mm
Material of Construction Rubber
Liner Rubber
Color Natural
Resists Acids, Alcohols, Bases and Esters
* This product's country of origin is subject to change

Compliance and Restrictions