Check Availability
  • LABPURE 

    Closure, 16mm, Rubber, PK20

  • Item # 29PF16
  • Mfr. Model # DX407020-20
Closure,  16mm,  Rubber,  PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PF16
Mfr. Model # DX407020-20
UNSPSC #24122004
Shipping Weight 0.25 lbs
Country of Origin France *
Item Closure
Neck Size 16mm
Material of Construction Rubber
Liner Rubber
Color Natural
Resists Acids, Alcohols, Bases and Esters
* This product's country of origin is subject to change

Compliance and Restrictions