Check Availability
  • LABELMASTER 

    Toxic Gas Label,100mmx160mm,Paper,500

  • Item # 35ZK85
  • Mfr. Model # JTSNT25
Toxic Gas Label,100mmx160mm,Paper,500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZK85
Mfr. Model # JTSNT25
UNSPSC #55121606
Shipping Weight 3.73 lbs
Country of Origin USA *
Item Toxic Gas Label
Language English
Legend Toxic Gas
Header No Header
Material Paper
Height 3-15/16"
Width 6-5/16"
Legend Color Black
Background Color White
Legend Style Symbol and Text
Shape Diamond
Metal Detectable No
No. of Labels 500
Standards ICAO 5-3, IMO 5.2
* This product's country of origin is subject to change

Compliance and Restrictions