Check Availability
  • LABELMASTER 

    Toxic Gas Label, 100mmx150mm, Paper, 500

  • Item # 35ZK83
  • Mfr. Model # ETSNT25
Toxic Gas Label, 100mmx150mm, Paper, 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZK83
Mfr. Model # ETSNT25
UNSPSC #55121606
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Toxic Gas Label
Language English
Legend Toxic Gas
Header No Header
Material Paper
Height 3-15/16"
Width 5-29/32"
Legend Color Black
Background Color White
Legend Style Symbol and Text
Shape Diamond
Metal Detectable No
No. of Labels 500
Standards 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
* This product's country of origin is subject to change

Compliance and Restrictions